Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB585377

MPN #: TAT30006

Tempco Immersion Tank Heater TAT30006, 4000W 240V Steel

Product Description
Tempco Immersion Heater, Tank, 4000W, 240V, Steel

This Tempco Drum Immersion Heater fits through the standard 2" bung opening in a 55 gallon drum. Ideal for improving the flow of lard, tar, oils and other high viscosity solutions. Only 8" +/- 1/2" of vertical riser is heated, allowing liquid level to flucturate without damaging the heater. Ensure the vertical heated portion, which extends 8" up riser from bottom of element, is always fully immersed. Adjustable stainless steel mounting brackets. Hard wired. Made in the USA.

PRICE
$759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/2 in

Product Details

Temperature Control Range60/250 °F
TypeTank Heater
Sheath MaterialSteel
Wattage4000 W
Watts High4000 W
Voltage240 V
Watt Density32 W
Phase1
Manufacturers Part NumberTAT30006
HousingNEMA 1
BrandTempco