Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tempco

Model # :WBB383011

MPN #: TSP02211

Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat

Product Description
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Steel construction. Fluid heat transfer media, tar, high to low viscosity petroleum oils, asphalt, wax, paraffin, degreasing solvents, alcohol, molten salt, and other solutions not corrosive to steel. Can handle temperatures to 750 degrees F.

PRICE
$415.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-3/8 in
Min Immersion Depth29 in
NPT2 in

Product Details

Plug MaterialBrass
Sheath MaterialSteel
Wattage5000 W
Voltage480 V
Watt Density21 W
Phase3
Manufacturers Part NumberTSP02211
Operating Temperature60 - 250 °F
BrandTempco