American Biotech Supply TempLog Premier Chromatography Refrigerator, 26 Cu.Ft. Capacity, Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The TempLog Premier Glass door Chromatography Refrigerators are purpose built for scientific and medical applications. Units feature a digital microprocessor temperature controller allowing for the precise temperature management necessary for critical samples and supplies. A forced air directional refrigeration system provides superior temperature uniformity and recovery after door openings. An automatic cycle-defrost design prevents product damaging temperature spikes. The Touch Screen temperature display and alarm module offers the latest in advanced temperature control and data logging. Industry-leading product security with a monitoring and alarm system that is 100% independent of the temperature controller. Real-time sample simulated temperatures are constantly displayed, logged and supported by audible/visual high and low temperature alarms, along with power outage, sensor error and door ajar alarms, remote alarm dry contacts, a 4-20mA output and an access port are provided to simplify connections to existing facility monitoring systems. A USB port is provided for easy transfer as well as software updates. Environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydro fluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.
PRICE
$7,519.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-7/8 in |
| Depth | 36-1/2 in |
| Height | 81-3/4 in |
| Weight | 315 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 4 |
| Door Type | Glass |
| Door Swing | RHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 4 |
| Manufacturers Part Number | ABT-HC-CP-26-TS |
| Brand | American Biotech Supply |
| Type | Chromatography Refrigerator |
| Shelf Type | Adjustable |
| Horsepower | 1/5 HP |
| Color | White |
| Casters | Yes |
| Temperature Range | 1 to 10 |
| Style | Upright |
| Capacity | 26 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Templog Premier Chromatography Refrigerator |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 3 Parts and Labor, 2 Compressor Parts yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |