Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :T9FB3187619

MPN #: S-300H

Mytee® Tempo™ Heated Upholstery Spotter, 55 PSI, 1 Gallon Capacity

Product Description
Tempo™ Heated Spotter Extractor is a sub-compact machine, but a full-size performer. Don't let its small size fool you – Mytee®'s S-300H Tempo™ Heated Spotter Extractor is a powerhouse. Perfect for auto detailing, carpet, and upholstery spotting, the S-300H Tempo™ packs a lot of power into a small package.

At only 26 pounds, you'll find that the Tempo™ takes a load off your back, without taking a load out of your wallet. It's never been easier to treat spots and stains thanks to the S-300H's powerful inline heater that quickly breaks up tough grime. Get the heated spotter extractor that offers the strongest vacuum in its class in an easy to carry, highly durable body!

Features:
  • 1 gallon tank capacity (approx.)
  • One of the mostpowerful vacuum motorsin its class producing85" of water liftfor maximum extraction
  • Powerful 600 watt heater
  • Compact design – weighs only26 lbs., easy to transportandstore.
  • Convenient transport handleand wheels
  • Durableroto-molded housing
Includes:
  • 4"8400P Air Lite™ Upholstery Tool
  • 8′ vacuum and solution hose combo
  • Heatguard Hose Wrap (Part # G079)
  • 25′ power cord (Part # E631)


PRICE
$979.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width10 in
Height16-1/2 in
Weight28 lbs
Water Lift85 in
Cord Length25
Cleaning Width4 in

Product Details

TypeUpholstery Spotter
CFM97 CFM
Pressure Power55
Stages2
Solution Tank Capacity1 gal
Vacuum MotorSingle 2 stage
ColorBlue
Amperage12 A
Wattage600 W
Voltage115 V
IncludesVacuum Hose Combo, Upholstery Tool
MaterialPolyethylene
DescriptionUpholstery Spotter
Manufacturers Part NumberS-300H
Recovery Tank Capacity1 gal
BrandMytee