EDIC Bravo 3 Gallon Carpet Spotter, 55 PSI Pump, 106" Waterlift - 300MH
Write a Review
|
Questions & Answers (0)
Product Description
Bravo upholstery cleaner and carpet spotter delivers great efficiency and power in a deceptively small 3-gallon package. No set up time-simply unload and begin cleaning immediately. Compact size and maneuverability make it ideal for spot cleaning and quick cleaning of small carpeted areas, upholstery and auto interiors.
Operators will appreciate the specially designed molded-in holders that carry spray bottles, leaving the hands free. The powerful 2-stage bypass vacuum motor delivers 106" of water lift. Large 6 inch wheels and transport handle plus the cord wrap assembly make it a snap to wheel about your facility. A large porthole on the recovery tank allows easy access for odor-free maintenance. The body quickly opens up for easy servicing and repair.
The Bravo is made in the USA and comes with a complete 5 year Warranty on parts and labor and a lifetime warranty on the housing. Want the best cleaner? See the B2305434 which comes with a complete tool set up and an intank 1500w stainless steel heater.
Note: The model B2305435 is machine only. Pair with the upholsteries and wands listed in the Frequently Purchase Together section.
Operators will appreciate the specially designed molded-in holders that carry spray bottles, leaving the hands free. The powerful 2-stage bypass vacuum motor delivers 106" of water lift. Large 6 inch wheels and transport handle plus the cord wrap assembly make it a snap to wheel about your facility. A large porthole on the recovery tank allows easy access for odor-free maintenance. The body quickly opens up for easy servicing and repair.
The Bravo is made in the USA and comes with a complete 5 year Warranty on parts and labor and a lifetime warranty on the housing. Want the best cleaner? See the B2305434 which comes with a complete tool set up and an intank 1500w stainless steel heater.
Note: The model B2305435 is machine only. Pair with the upholsteries and wands listed in the Frequently Purchase Together section.
PRICE
$1,135.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 13 in |
| Height | 20-1/2 in |
| Weight | 19 lbs |
| Water Lift | 106 in |
| Cord Length | 25' |
Product Details
| Type | Hose & Wand |
| CFM | 100 CFM |
| Pressure Power | 55 PSI |
| Stages | 2 Stage |
| Solution Tank Capacity | 3 gal |
| Vacuum Motor | 2-Stage, Bypass |
| Color | Blue |
| Amperage | 12 A |
| For Use With | 839ACK |
| Wattage | 1440 W |
| Includes | Machine Only |
| Material | Polyethylene |
| Description | Bravo Carpet Spotter W/O Heat |
| Manufacturers Part Number | 300MH |
| Recovery Tank Capacity | 3-1/2 gal |
| Brand | EDIC |
Warranty
| Warranty | 5 Years Parts & Labor, Lifetime on Body |