Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB206008

MPN #: TC114-23-STD-NO-D4X-C

Tensabarrier Safety Crowd Control, Queue Cone Topper, Blue With 7.5' Black/Yellow Retractable Belt

Product Description
Tensabarrier SafetyCrowd Control Queue Cone Topper, Blue W/ 7.5' Blk/Yllw Retractable Belt

Tensabarrier Blue TensaCone Topper 7.5' Black/Yellow Chevron Retractable Belt Barrier

The Tensacone Topper, measuring 3 inches wide and 9 inches high, is blue with black and yellow diagonal stripes belt and is conveniently designed to fit over most standard traffic cones. It also features 7-1/2 feet of high visibility chevron webbing, which helps connect the cones together. With its 4 way connectivity, it is very easy to use and proves to be a quick and effective way to restrict access.

Traffic Cones sold separately.

This model can be returned up to 30 days after purchase only

PRICE
$84.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
84.95
Buy 11 units - 50 units
81.95Save $3.00 (4%)
Buy 51+ units
78.95Save $6.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9 in
Belt Length7-1/2 ft
Base Diameter3 in

Product Details

Belt Color FamilyBlack/Yellow
Assembly RequiredNo
TypeCone Mount Retracting Belt Barrier
MaterialPlastic
DescriptionCone Topper
ColorBlue
Manufacturers Part NumberTC114-23-STD-NO-D4X-C
BrandTensator

Warranty

Warranty2 yr