TerraKing 12-1/2' Precision Boom, DLX Sprayers
Write a Review
|
Questions & Answers (0)
Product Description
TerraKing 12.5 ft. Precision Boom can be purchased to add to the TerraKing Model 45-0581 (45 gal. Deluxe 3-Pt Sprayer) or can be a replacement for the boom on the Agri-Fab® 45-0590 (60 gal. Tow Sprayer). This boom has folding spring hinges designed to breakaway in the event of contact. This will allow for the Boom to fold in on itself if contact is made unlike standard booms if contact is made could break the boom or the sprayer. The boom comes with 5 TeeJet Air Induction Spray Tips that are designed with diaphragm check valves and the boom spray swath can be adjusted to 30 in., 90 in. or 150 in. The TerraKing 12.5 ft. Precision Boom comes with a 3-Year Limited Warranty.
PRICE
$315.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 123 in |
| Width | 123 in |
| Height | 6 in |
| Weight | 15 lbs |
Product Details
| Style | 12-1/2' Precision Boom |
| Type | Sprayer |
| Manufacturers Part Number | 45-0583 |
| Brand | TerraKing |