Features:
- Quick Set-Up Out of the Box: No additional batteries or parts required to start spraying.
- Durable, Never-Rust Poly Tank: 9 gallon capacity with 5" lid for easy filling.
- Adjustable 0-60 PSI regulator with Pressure Gauge: Provides versatility for different liquids and job requirements.
- 12-volt Shurflo Diaphragm Pump: Features 3.0 GPM for higher flow rate as needed.
- Easy-to-Reach Controls: Includes convenient handlebar-mounded on/off toggle switch.
- 15" Poly Wand: Lightweight wand with an 8-foot self-retracting hose helps cover hard-to-reach areas.
- 62" Boom Width: Provides an effective spray width of 80" to get jobs done faster with less passes needed.
- Breakaway Booms with 3 Sections: For safe passage through smaller spaces, such as garden gates, around retaining walls, or between trees.
- Compatible with the Lesco 101186, Lesco 105821, Lesco HPS Chariot, Spyker S100-12011
- Battery comes included. Charger is not included, but can be purchased separately. Additional accessories also available include a 12V truck Charger, Mains 12V Charger, and Truck Stand.