Test Tube, 13 x 100mm (8mL), Polypropylene, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientifics plastic culture tubes are produced in polystyrene (PS) or polypropylene (PP). The polystyrene tubes can withstand 1500 RPM during centrifugation. polypropylene tubes can withstand 3000 RPM and are autoclavable and freezable. Tubes with dual position snap caps (LDPE) provide either aerobic or anaerobic storage of samples.
PRICE
$69.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13X100mm |
Product Details
| Capacity | 8mL ml |
| Closure Type | Plug cap |
| Material | POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 110445 |
| Brand | Globe Scientific |