Features:
- Round Bottoms
- Non-Sterile
- Plug Caps Available Separately
- Resealable Zip Bags
- Non-Graduated
Weights & Dimensions
| Height | 60 mm |
| Size | 12 × 60 mm |
| Diameter | 12 mm |
Product Details
| Type | Disposable Test Tube |
| Color | Clear |
| Style | Round Bottom |
| Capacity | 3 ml |
| Material | Polystyrene |
| Sterile | No |
| Package Quantity | 5000 |
| Description | Test/Culture Tube |
| Manufacturers Part Number | T1111 |
| Brand | MTC Bio |