Features:
- Sterile, RNase, DNase & Pyrogen free
- Leak-proof screw-caps
- Molded graduation
- Compatible with Popular Equipment
Weights & Dimensions
| Height | 121 in |
| Size | 60 x 121mm |
| Diameter | 60 |
Product Details
| Type | Centrifuge Tubes |
| Capacity | 175mL ml |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 120 |
| Color | Clear |
| Manufacturers Part Number | C0175 |
| Brand | MTC Bio |