Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Orfit

Model # :WBB2275677

MPN #: 24-5610-1

Orfit® Orficast™ More Thermoplastic Tape, 2" Width x 9 ft. Length, Blue, 1 Roll

Product Description
With double the thickness of the current Orficast, the innovative "More" version of thermoplastic tape gives you the ability to meet a whole new range of clinical applications. It has more material per roll for more orthotic applications that will help more patients. Orficast More's increased thickness avoids the need to use two layers and provides a longer working time. In addition, Orficast More in 6 cm (2-1/2"), 12 cm (4-3/4") and 15 cm (6") width all feature the same characteristics that therapists appreciate with Orficast. Thermoplastic tape on a 3-metre roll. Easy to cut. Self-adhesive capacity, especially when dry heated.

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Width2 in
Weight0.5 lbs
SizeOne Size
Thickness1/8 in

Product Details

TypeHand Supports
ColorBlue
StyleUniversal
MaterialFabric
Package Quantity1 Roll
DescriptionOrficast™ More Thermoplastic Tape
Manufacturers Part Number24-5610-1
BrandOrfit