Kinesio® Pre-Cut Neck Support is designed for neck pain caused by muscle strain or ligament sprain. Each packet contains a single-use, customizable set of tape strips and instructions. Each Neck Support application comes with one black I-strip and two beige Y-strips cut from genuine Kinesio® Tex Tape Gold. Neck - 20/Case.
Kinesio® Pre-Cut Kinesiology Tape, Neck, Case of 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Type | Kinesiology Taping |
| Color | Black |
| Style | Pre-Cut Neck |
| Material | High Grade Cotton |
| Package Quantity | 20 |
| Description | Kinesio® Pre-Cut Kinesiology Tape |
| Manufacturers Part Number | 24-4931-20 |
| Brand | Kinesio |
Warranty
| Warranty | 1 yr |