Lithonia Lighting 4 Foot Fluorescent Tube Protector
Lithonia Lighting TGT8CL4 R24 - 4 Foot Clear Fluorescent Tube Protector, 24 per pack - Pkg Qty 24
|
Questions & Answers (0)
Product Description
PRICE
$218.40 Sold in packages of 24 / $9.10 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 1 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Color | Clear |
| Package Quantity | 24 |
| Manufacturers Part Number | TGT8CL4 R24 |
| Lamp Type | T8 Clear Tubeguard |
| Shape | T8 Tube |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 |
Compliance & Certifications
| ANSI Base | G13 |