x

Take 15% off your entire order!

Offer applied at checkout

Truth Hardware TH 22397 Truth Hardware Casement Operator Track, 11-3/8-Inch

Truth Hardware TH 22397 Truth Hardware Casement Operator Track, 11-3/8-Inch

Item #: WBB2234748

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.85 up to 10% OFF

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Truth Hardware TH 22397 Truth Hardware Casement Operator Track, 11-3/8-Inch

This casement operator track is constructed from steel. It is used with Entryguard dual arm operators as well as all. This type of casement operator track is quick and easy to install. Works with any surface mounted operators

  • MANUFACTURERS PART NUMBER TH 22397
  • TYPE Window Operators
  • DESCRIPTION Truth Hardware Truth Hardware Casement Operator Track 11-3/8-Inch
  • BRAND Truth Hardware
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Silver
  • WEIGHT LBS 0.29
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 22397 Truth Hardware Casement Operator Track, 11-3/8-Inch

Truth Hardware TH 22397 Truth Hardware Casement Operator Track, 11-3/8-Inch

Item #: WBB2234748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant