Prime Line H 3543 Casement Window Locking Handle, Left Hand, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Left hand; bronze finish; locking handle used on double windows with narrow center rail.
PRICE
$21.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Max Hole Spacing | 2-3/8 in |
Product Details
| Material | Diecast |
| Color | Bronze |
| Manufacturers Part Number | H 3543 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |