x

Take 15% off your entire order!

Offer applied at checkout

Truth Hardware TH 24089 Entrygard Nesting Operator Cover and Crank, Clay

Truth Hardware TH 24089 Entrygard Nesting Operator Cover and Crank, Clay

Item #: WBB2234104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.99 up to 8% OFF

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Truth Hardware TH 24089 Entrygard Nesting Operator Cover and Crank, Clay

This operator cover is constructed from plastic. It features a diecast constructed crank that comes finished in clay. The crank is designed to fold away so as to not interfere with the operation of your window blinds.

  • TYPE Window Operators
  • MANUFACTURERS PART NUMBER TH 24089
  • DESCRIPTION Truth Hardware Entrygard Nesting Operator Cover and Crank Clay
  • BRAND Truth Hardware
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Plastic
  • COLOR FINISH Gray
  • WEIGHT LBS 0.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 24089 Entrygard Nesting Operator Cover and Crank, Clay

Truth Hardware TH 24089 Entrygard Nesting Operator Cover and Crank, Clay

Item #: WBB2234104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant