x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Truth Hardware TH 24198 Left Hand Ellipse Single Arm Operator with Crank, 13-1/2", White

Truth Hardware TH 24198 Left Hand Ellipse Single Arm Operator with Crank, 13-1/2", White

Item #: WBB2234920

Not Yet Rated

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Truth Hardware TH 24198 Left Hand Ellipse Single Arm Operator with Crank, 13-1/2", White

Operator components include: high pressure diecast zinc case; handle and knob in baked enamel finish; hardened steel arm, drive worm and gears are protected with corrosion resistant finish; plastic roller assures smooth operation; operator provides a full 90 Degree window opening and disconnects easily from the sash. Replaces Truth EntryGard operator. Use TH-22397 for replacement track

  • TYPE Window Operators
  • MANUFACTURERS PART NUMBER TH 24198
  • DESCRIPTION Truth Hardware Left Hand Ellipse Single Arm Operator with Crank 13-1/2"
  • BRAND Truth Hardware
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH White
  • WEIGHT LBS 1.35
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Truth Hardware TH 24198 Left Hand Ellipse Single Arm Operator with Crank, 13-1/2", White

Truth Hardware TH 24198 Left Hand Ellipse Single Arm Operator with Crank, 13-1/2", White

Item #: WBB2234920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant