M-D TH042 Fluted Saddle Threshold, 69811, 72", Bronze
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty aluminum threshold is designed for use in commercial applications. The low profile non-skid design is recommended and approved for wheelchair access.
PRICE
$195.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 5 in |
| Height | 1/4 in |
| Size | 5 x 1/4 x 72 in |
Product Details
| Includes | Screws |
| Material | Aluminum |
| Description | TH042 Fluted Saddle Threshold |
| Color | Bronze |
| Manufacturers Part Number | 69811 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL, Fire, & ADA |