M-D TH394 Adjustable Alum & Hardwood Sill - Inswing, 78618, 73", Silver
Write a Review
|
Questions & Answers (0)
Product Description
Deluxe model adjustable height threshold. Oak riser adjusts to seal gaps under your door from 1-1/8" to 1-3/8" Heavy duty aluminum and oak design assures years of protection from the elements. Installing a threshold will help to seal out drafts from the bottom of the door.
PRICE
$179.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 in |
| Width | 5-5/8 in |
| Height | 1-1/8 in |
| Size | 5-5/8 x 1-1/8 x 73 in |
Product Details
| Includes | Screws |
| Material | Aluminum, Vinyl, Hardwood |
| Description | TH394 Adjustable Alum & Hardwood Sill - Inswing |
| Color | Silver |
| Manufacturers Part Number | 78618 |
| Brand | M-D Building Products |