- Indulge yourself with Real Milk Froth Powder Freshpack for a perfect latte or cappuccino without leaving the office, just add to your coffee or tea of choice
- Contains just 50 calories per pack
- Compatible with FLAVIA® Single Serve Brewers
- Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
- For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
- Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle
FLAVIA® Dairy Milk Froth Powder, Original, 0.46 oz. Pouch, Pack of 72
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.46 oz. |
| Product Dimensions | 13-13/16 x 6-1/4 x 5-1/4 |
Product Details
| Premeasured | Yes |
| Type | Coffee Creamer |
| Flavor | Original |
| Package Type | Pouch |
| Packing Type | Pouch |
| Package Quantity | 72 |
| Description | Dairy Milk Froth Powder Freshpack |
| Manufacturers Part Number | 48002 |
| Gluten Free | Yes |
| Brand | FLAVIA |