Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165116

MPN #: 48036

FLAVIA® Peet's French Roast Ground Coffee, 0.35 oz. Pouch, Pack of 76

Product Description
Peet's Coffee® darkest roast is intensely bold and flavorful with pronounced smoky overtones and a pleasant bite. Only top-quality Arabica beans from the highest altitudes of prime Latin American growing regions are selected for the French Roast.

Features:
  • Compatible with FLAVIA® single-serve brewers
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.35 oz.

Product Details

TypeRegular Coffee
FlavorFrench Roast
Package Quantity76
DescriptionFrench Roast Ground Coffee Freshpack
Manufacturers Part Number48036
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelDark
BrandFLAVIA