Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165125

MPN #: 48104

FLAVIA® Starbucks Caffe Verona Ground Coffee, 0.32 oz. Pouch, Pack of 76

Product Description
Starbucks Caffe Verona Dark Roast Coffee was originally imagined for a single Seattle restaurant in 1975. Caffe Verona features a dark cocoa texture and roasty sweetness. Starbucks named it Verona after the city that inspires so many, and we invite you to capture this same inspiration in your office with our Caffe Verona Freshpack.

Features:
  • Compatible with FLAVIA® single-serve brewers
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, so your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are 100 percent recyclable through Terracycle


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.32 oz.

Product Details

TypeRegular Coffee
FlavorCaffe Verona
Package Quantity76
DescriptionStarbucks Caffe Verona Ground Coffee Freshpack
Manufacturers Part Number48104
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelDark
BrandFLAVIA