BIRD-X PEST CONTROL
Plastic Spikes
Spikes can be installed to almost any surface for permanent bird maintenance prevention issues. Low profile spikes are easily installed with adhesive (sold separately). Plastic Spikes are UV stabilized, transparent polycarbonate.
Bird-X Plastic Bird Spikes, 10'L - SP-10
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 5 in |
| Weight | 3 lbs |
Product Details
| Type | Bird Spikes |
| Size Type | 1' Sections |
| Material | Polycarbonate Plastic |
| Package Quantity | 10 Sections |
| Color | Clear |
| Manufacturers Part Number | SP-10 |
| Brand | Bird-X |