Bird Barrier® BirdSlide, 10 - 5 ft Sections, 50'W, Beige
Write a Review
|
Questions & Answers (0)
Product Description
Use BirdSlide on ledges, eaves, angle irons, I-beams and most "L" shaped ledges where total exclusion is the goal.
BirdSlide is sold by the 15-foot case. Each case contains 3, five-foot sections.
BirdSlide completely protects the ledge against all bird species; they simply can't get a grip and "slide" right off the ledge.
When color matched to the structure, BirdSlide usually looks like it's a part of the building. It comes in gray or beige, but can be primed and painted to match any color.
Easy to Install: For ledges six inches wide, the flat base simply glues to any clean surface using Bird Barrier bond. For narrow ledges the "fin" can be trimmed down; for wider ledges an extension can be added. BirdSlide can be screwed to wood.
Made from UV-stabilized polycarbonate. Two-year warranty against UV breakdown. Paint the product to extend its life.
BirdSlide is sold by the 15-foot case. Each case contains 3, five-foot sections.
BirdSlide completely protects the ledge against all bird species; they simply can't get a grip and "slide" right off the ledge.
When color matched to the structure, BirdSlide usually looks like it's a part of the building. It comes in gray or beige, but can be primed and painted to match any color.
Easy to Install: For ledges six inches wide, the flat base simply glues to any clean surface using Bird Barrier bond. For narrow ledges the "fin" can be trimmed down; for wider ledges an extension can be added. BirdSlide can be screwed to wood.
Made from UV-stabilized polycarbonate. Two-year warranty against UV breakdown. Paint the product to extend its life.
PRICE
$335.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 50 ft in |
| Height | 8-1/2 in |
| Weight | 21 lbs |
| Size | 50' |
Product Details
| Material | Plastic |
| Application Method | Glued or Screwed to Any Surface |
| Color | Tan |
| Brand | Bird Barrier |