Ear Phone Connection The Falcon Lapel Microphone With Soft Ear Hook for Kenwood Radios, EP301
Write a Review
|
Questions & Answers (0)
Product Description
The Falcon Lapel Microphone is a lightweight directional lapel microphone that has been designed to attach securely by a soft ear hook. The ear hook may be worn comfortably for hours. The microphone is discreet and sensitive to a whisper. The Falcon unit can easily be worn under a shirt which allows the user to keep their immediate area free of wires.
For Use With KENWOOD NEXEDGE NX220, NX320; TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373
For Use With KENWOOD NEXEDGE NX220, NX320; TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Lapel Microphone |
| Color | Black |
| Series | Falcon |
| Material | Polycarbonate/Metal |
| Package Quantity | 1 |
| Description | The Falcon Lapel Microphone With Soft Ear Hook |
| Connection Style | 2-Pin |
| Manufacturers Part Number | EP301 |
| Respirator Connection Type | 2-Pin |
| Radio Type | Kenwood |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |