Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Earphone Connection

Model # :WBB2275993

MPN #: EP2BC

Ear Phone Connection Rabbit Classic Ear Hook for Harris, Kenwood, 2.5mm EP2BC

Product Description
The Rabbit "Listen Only" Classic Ear Hook is made of soft flexible rubber. In addition to comfort, the "outer" earpiece feature allows the unit to be worn by multiple users without compromising hygiene. The comfortable 15mm speaker rests securely in your ear, producing a rich, full, natural sound that can be heard only by the user wearing the earpiece. The speaker rotates to affix to either ear and moves up and down for a custom fit. This unit is for listening only and should be used with a shoulder microphone that is equipped with a 3.5mm audio jack.

For Use With all MACOM/HARRIS MODELS; KENWOOD: NEXEDGE NX220, NX320; TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, PROTALK XLS, FREETALK XLS; MOTOROLA: SABER I, II, III, / ASTRO; EF JOHNSON SHOULDER MICS MODEL NUMBERS: 589-0015-057 / 589-0015-058 / 589-0015-054

PRICE
$19.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeEarpiece Only
ColorBlack
SeriesRabbit
For Use WithRadios, Speaker Microphones with 2.5mm Connection
MaterialPolycarbonate/Metal
DescriptionRabbit Listen Only Classic Ear Hook
Connection Style2.5mm Connector
Package Quantity1
Manufacturers Part NumberEP2BC
Respirator Connection Type2.5mm Connector
Radio TypeHarris, Kenwood
BrandEarphone Connection

Warranty

Warranty1 yr