Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB1449101

MPN #: HPWS4-700-LM

The Hanford Quad Post (With Support Brace), Ornate Base & Lewiston Mailbox

Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This QUAD post comes with support braces, a decorative Ornate base 7, four Lewiston mailboxes and mounting plate at top of post. The Lewiston mailboxes are made of cast aluminum and also features a tough powder coat finish. Post, support braces, mailboxes, mounting plate and base color: Black.

PRICE
$1,699.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth20 in
Height72 in
Weight63 lbs
Mailbox Dimensions (W x D x H)20" x 8" x 10"

Product Details

Assembly RequiredYes
Lock TypeNon-Locking
TypeFront Access
ColorBlack
SeriesHanford
StyleLewiston Mailbox, Post w/Ornate Base & Support Brace
Mounting LocationPost Mounted (Included)
MaterialCast Aluminum
Package Quantity1
Manufacturers Part NumberHPWS4-700-LM
Number of Mailboxes4
BrandQualArc

Warranty

Warranty1 yr