The Hanford Triple Post (With Support Brace), No Base & Lewiston Mailbox
Write a Review
|
Questions & Answers (0)
Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This TRIPLE post (no decorative base) comes with support braces, three Lewiston mailboxes and mounting plate at top of post. The Lewiston mailboxes are made of cast aluminum and also feature a tough powder coat finish. Post, support braces, mailboxes, mounting plate and base color: Black.
PRICE
$1,275.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 20 in |
| Height | 72 in |
| Weight | 50 lbs |
| Mailbox Dimensions (W x D x H) | 20" x 8" x 10" |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Black |
| Series | Hanford |
| Style | Lewiston Mailbox w/Post & Support Brace |
| Mounting Location | Post Mounted (Included) |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | HPWS3-000-LM |
| Number of Mailboxes | 3 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |