x

Take 15% off your entire order!

Offer applied at checkout

Virco® N9TASK18 Metaphor® Mobile Chair, Black Seat

Virco® N9TASK18 Metaphor® Mobile Chair, Black Seat

Item #: WBB168885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Blue

Black

$568.00 up to 50% OFF

Price: $306.95

Save $15.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-24 $306.95 ea.
  • Buy 25+ $282.95 ea.

Quantity

Customers Also Viewed

Virco® N9TASK18 Metaphor® Mobile Chair, Black Seat

A bold new legacy. Designed as a contemporary sequel to the iconic 9000 Series, Metaphor is the ultimate in stackable, storable seating, with an updated three-hole backrest that offers exceptional ventilation. Featuring a pneumatic mechanism for easy, instant seat-height adjustment, the Metaphor Series Task Chair is an excellent seating solution for classrooms, computer labs, science labs, art rooms and offices environments. The seat height adjusts from 15" to 19-1/2" and is an ideal size for 5th Grade - Adult.

Features:

  • Adjustable seat height range from 15" to 19-1/2" is ideal for 5th Grade - Adult
  • Three-hole backrest offers exceptional ventilation
  • One-piece molded polypropylene shell
  • Pneumatic cylinder mechanism for easy, instant seat-height adjustment
  • Chair swivels 360 degrees
  • Pedestal base has five-prong construction with five 2" diameter, dual wheel, hooded swivel casters
  • BIFMA and GREENGUARD, CPSIA


  • WIDTH INCHES 24-1/8
  • DEPTH INCHES 24-1/8
  • HEIGHT INCHES 32-1/2
  • COLOR FINISH Black
  • LEG TYPE 5 Legged
  • MANUFACTURERS PART NUMBER 4039743
  • STYLE Classroom Chair
  • CASTERS Yes
  • COUNTRY OF ORIGIN Made in USA
  • BRAND Virco
  • PACKAGE QUANTITY 1
  • SEAT COLOR Black
  • SEAT CONSTRUCTION Plastic
  • APPLICATION Office
  • ARM TYPE Armless
  • COLLECTION Metaphor®
  • FRAME CONSTRUCTION Nylon
  • LIMITED WARRANTY 10 Years
  • TYPE Seating
  • FRAME COLOR Black
  • SEAT HEIGHT INCHES 15 to 19-1/2
  • DESCRIPTION Classroom Computer Chair
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Virco® N9TASK18 Metaphor® Mobile Chair, Black Seat

Virco® N9TASK18 Metaphor® Mobile Chair, Black Seat

Item #: WBB168885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant