
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat
A bold new legacy. Designed as a contemporary sequel to the iconic 9000 Series, Metaphor is the ultimate in stackable, storable seating, with an updated three-hole backrest that offers exceptional ventilation. Featuring a pneumatic mechanism for easy, instant seat-height adjustment, the Metaphor Series Task Chair is an excellent seating solution for classrooms, computer labs, science labs, art rooms and offices environments. The seat height adjusts from 15" to 19-1/2" and is an ideal size for 5th Grade - Adult.
Features:
A bold new legacy. Designed as a contemporary sequel to the iconic 9000 Series, Metaphor is the ultimate in stackable, storable seating, with an updated three-hole backrest that offers exceptional ventilation. Featuring a pneumatic mechanism for easy, instant seat-height adjustment, the Metaphor Series Task Chair is an excellent seating solution for classrooms, computer labs, science labs, art rooms and offices environments. The seat height adjusts from 15" to 19-1/2" and is an ideal size for 5th Grade - Adult.
Features:
- Adjustable seat height range from 15" to 19-1/2" is ideal for 5th Grade - Adult
- Three-hole backrest offers exceptional ventilation
- One-piece molded polypropylene shell
- Pneumatic cylinder mechanism for easy, instant seat-height adjustment
- Chair swivels 360 degrees
- Pedestal base has five-prong construction with five 2" diameter, dual wheel, hooded swivel casters
- BIFMA and GREENGUARD, CPSIA
- WIDTH INCHES 24-1/8
- DEPTH INCHES 24-1/8
- HEIGHT INCHES 32-1/2
- COLOR FINISH Navy
- LEG TYPE 5 Legged
- MANUFACTURERS PART NUMBER 4039741
- STYLE Classroom Chair
- CASTERS Yes
- COUNTRY OF ORIGIN Made in USA
- BRAND Virco
- PACKAGE QUANTITY 1
- SEAT COLOR Blue
- SEAT CONSTRUCTION Plastic
- APPLICATION Office
- ARM TYPE Armless
- COLLECTION Metaphor®
- FRAME CONSTRUCTION Nylon
- LIMITED WARRANTY 10 Years
- TYPE Seating
- FRAME COLOR Black
- SEAT HEIGHT INCHES 15 to 19-1/2
- DESCRIPTION Classroom Computer Chair
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Virco® 9260p Computer Chair W/ Casters And Padding, Blue With Chrome Frame - Pkg Qty 2
Item #: B168764
Not Yet Rated
Usually ships in 40 to 43 days
$497.90

Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat
$291.95
- Product Information
- Customer Review
- Product Q&A
- Accessories