Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Virco® N918 The Metaphor® Stacking Chair 18", Black With Chrome - Pkg Qty 4

Virco® N918 The Metaphor® Stacking Chair 18", Black With Chrome - Pkg Qty 4

Item #: WBB168737

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$133.95 ea.

Price: $535.80 / Pkg of 4

$89.30/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-12 $535.80 /pkg.
  • Buy 13+ $503.80 /pkg.

Quantity

Customers Also Viewed

Virco® 9018 Classic Series™ Classroom Chair - Black Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Black Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Gray Vented Back - Pkg Qty 4

Virco® 9018 Classic Series™ Classroom Chair - Gray Vented Back - Pkg Qty 4

Virco® N918 The Metaphor® Stacking Chair 18", Wine With Chrome - Pkg Qty 4

Virco® N918 The Metaphor® Stacking Chair 18", Wine With Chrome - Pkg Qty 4

Virco® N918 The Metaphor® Stacking Chair 18", Blue With Chrome - Pkg Qty 4

Virco® N918 The Metaphor® Stacking Chair 18", Blue With Chrome - Pkg Qty 4

Virco® N918 The Metaphor® Stacking Chair 18", Black With Chrome

A bold new legacy. Designed as a contemporary sequel to the iconic 9000 Series, Metaphor is the ultimate in stackable, storable seating, with an updated three-hole backrest that offers exceptional ventilation. These chairs can easily nest upside-down on tables to facilitate room cleaning. Virco's Metaphor Series 18" Classroom Chair is a 4-leg chair made with a tubular steel frame and a one-piece, molded polypropylene shell and can be stacked up to 12 chairs high. The 18" seat height is an ideal size for 5th Grade - Adult.

Features:

  • 18" seat height is ideal for 5th Grade - Adult
  • Excellent stacking capabilities of 12-high
  • Waterfall front, deep seat pocket and rolled back seat crest provide excellent ergonomic support
  • Three-hole backrest offers exceptional ventilation
  • One-piece molded polypropylene shell
  • Tubular steel frame with chrome finish
  • BIFMA and GREENGUARD, CPSIA


Weights & Dimensions

  • Depth 22-1/4 in
  • Width 19-5/8 in
  • Height 31-1/8 in
  • Seat Height 18 in

Product Details

  • Leg Type 4 Legged
  • Seat Material Plastic
  • Collection Metaphor®
  • Country of Origin Made in USA
  • Description Classroom Stack Chair
  • Stackable Yes
  • Seat Color Family Black
  • Glide Type Floor Glides
  • Type Student Chair
  • Frame Color Family Chrome
  • Brand Virco
  • Package Quantity 4
  • Warranty 10 yr
  • Manufacturers Part Number 4039754
  • Color Family Black
  • Frame Material Steel
  • Arm Type Armless
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Virco® N918 The Metaphor® Stacking Chair 18", Black With Chrome - Pkg Qty 4

Virco® N918 The Metaphor® Stacking Chair 18", Black With Chrome - Pkg Qty 4

Item #: WBB168737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant