Fellowes® Thermal Presentation Covers - 1/16", 15 Sheets, Black, 10/PK - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Thermal binding covers feature durable, heavy gauge material. Transparent front cover highlights title page. Elegant back cover available in Glossy White, Navy Grain, or Linen-Textured Black. Sizes available for 2-240 page documents. Compatible with most thermal binding systems. Sold in case quantities of 10 packs, priced each pack.
PRICE
$220.00 Sold in packages of 10 / $22.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-1/2" x 11" |
Product Details
| Type | Accessories - Binding |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Thermal Presentation Cover |
| Color | Clear |
| Manufacturers Part Number | 5225301 |
| Accessory Type | Cover |
| Brand | Fellowes |