ThermaShield creates a thermal buffer between your wires, hoses and cables and the high temperature environments surrounding them. ThermaShield is engineered by laminating an aluminized metallic heat shield to a layer of strong, tightly braided fiberglass insulation. This system provides superior protection from radiant heat by reflecting it away from sensitive electronics, wiring and hoses. The four styles of ThermaShield; Tube, Convoluted, Wrap and Flat provide a full range of solutions for any application. The Wrap and Flat products use a very aggressive, high temperature adhesive that eliminates the need for high-temp mylar tape or other adhesive. ThermaShield products will endure temperatures up to 1,200°F without delaminating, turning brittle or suffering adhesive failure. They are ideal in any situation where protection from radiant heat is a primary concern.
Techflex Thermashield Aluminized Fiberglass Tube 1" Dia., 250', Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 100' |
| Diameter | 1" |
| Hose Outside Diameter | Non-Expandable in |
Product Details
| Type | High Temperature |
| Color | Silver |
| Series | Thermashield Tube |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS |
Related Products
Universal 5" Walker Wheels, Silver Tubing, Gray Tire and Silencer, 1 Pair Converts folding walkers into a wheeled walker. Allows for 8 height adjustments. Rubber wheels allows walker to roll easily and smoothly over irregular surfaces. Includes rear glide caps and glide covers allowing use on all surfaces. 350 lb. weight limit. Sold in packages of 1 pair, priced per package.
Silicone jacketed fiberglass sleeving is the choice of professionals in racing and other industries where protection from constant temperatures approaching 500°F is mandatory. FireFlex fiberglass/silicone sleeving is engineered to protect hoses, cables and wire harnesses from damage due to exposure to extreme heat, open flame, molten splash and welding sparks. The thick, high temperature fiberglass sleeve is jacketed with a non-permeable, heavy silicone coating that is flexible enough to follow tight radius curves, resists all automotive chemicals and solvents, and provides a substantial ...
The FLEXO PET (PT) grade is used in electronics, automotive, marine and industrial wire harnessing applications where cost efficiency and durability are critical. The unique braided construction and wide expandability allows quick and easy installation over large connectors and long runs. PT can be found in applications ranging from small office/home office to high tech wire and cable harnesses. The wide range of available colors and sizes allows easy and systematic color coding in complex wiring and cabling schemes. PT is braided from 10 mil polyethylene terephthalate (PET) monofilament ...
The CanDo® Low-Powder exercise tubing PEP™ pack can be used for a progressive resistance exercise program. Each PEP™ pack comes with three different 6-foot tubing and an illustrated instruction/exercise chart. Easy Level comes with Yellow, red and green exercisers. Each exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. CanDo® high quality latex resistive exercise tubing has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a staple of many physical therapy programs. CanDo® exercise ...
Insultherm is an extremely high temperature resistant sleeve commonly used as thermal protection for wires, cables and hoses that are subjected to continuous and extreme high temperature environments, such as engine manifolds and exhaust systems. Insultherm is braided from fiberglass yarns and saturated with high temperature resins that improve the product's stability and minimize irritating fiberglass dusting during cutting and installation. The sleeving is tough and durable, maintaining its tight structure under extreme vibration, abrasion, mechanical stress and temperature variations. ...