Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185847

MPN #: HPA1915BQ

Thermo Scientific Aluminum Top Hotplate, 6.25" x 6.25" Square Top, 120V

Product Description
Thermo Scientific Aluminum Top Hotplate, 6.25" x 6.25" Square Top, 120V

Stay within the budget of your lab, clinic or classroom by using Thermo Scientific™ Aluminum-Top Hotplates. These durable hotplates are equipped with thermostatic temperature control to maintain uniform temperature across the aluminum plate surface.

Features:
  • Uniform temperature (±2.4°C at 100°C)
  • Maximum operating temperature: 371°C (700°F)
  • Baffle-vented welded stainless steel case
  • Cast-aluminum top for maximum heat transfer, strength and corrosion resistance
  • Recommended for use with glass vessels only

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$699.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8 in
Width6-5/8 in
Height4-3/8 in
Weight10 lbs
Plate Size6.25" x 6.25" in

Product Details

TypeAluminum Hotplate
ColorStainless Steel
Hertz50/60 Hz
Max TemperatureUp to 371°C °F
For Use WithGeneral Heating
Temperature Range38 to 371 °C
Plate MaterialAluminum
Voltage120V V
MaterialAluminum
DescriptionAluminum Top Hotplate
FeaturesDurable aluminum top
Manufacturers Part NumberHPA1915BQ
ShapeSquare
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUL Listed