Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186824

MPN #: 2124

Thermo Scientific Thermo-Flask Benchtop Liquid Nitrogen Container with Lid and Handle, 4.51 Liters

Product Description
Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use.

Stainless Steel:
  • Durable, corrosion-resistant stainless-steel exterior
  • Carrying handle and vented secure lid (Part numbers 2122, 2123, 2124)

Shallow Wide Mouth:
  • Ideal for use as a cold trap
  • Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol
  • Stainless-steel jacket and cushioned base for years of trouble-free use
  • Without lid and handle (Part number 2129 and 2130)

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,129.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13.8 in
Weight10 lbs
Exterior Diameter7.2 in
Neck Diameter5.9 in

Product Details

TypeCryogenic Equipment
ColorStainless Steel
LN2 Capacity (Liters)4.51 L
IncludesCarrying Handle and Vented Secure Lid
MaterialStainless Steel
DescriptionThermo-Flask Benchtop Liquid Nitrogen Container
Package Quantity1
Manufacturers Part Number2124
BrandThermo Scientific

Warranty

Warranty1 Year on Parts, 1 Year on Vacuum

Compliance & Certifications

CertificationsCE Marked