Extra-strong treated paper minimizes the potential for messy leaks. Cups fit all standard water-cooler cup dispensers. Perfect for doctor and dental offices.
SOLO® Bare Eco-Forward Treated Paper Cold Cups, 3 oz, Bare Design, 100/Sleeve, 50 Sleeves/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 oz. |
Product Details
| Style | Bare® Design |
| Type | Cold Beverage Cups |
| Capacity | 3 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 5000 |
| Color | White |
| Manufacturers Part Number | 44BB-JD110 |
| Shape | Round |
| Brand | Solo |