Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3186065

Global Industrial™ Thermostatic Mixing Valve, 3/8" Inlet Connection, Lead Free Brass, 2.45 GPM

Product Description
✓ Automatically controls & optimizes water temperature to prevent scalding
✓ Works with low-flow, eco-friendly fixtures
✓ Designed for quick & easy installation in new or existing systems

The Global Industrial® Thermostatic Mixing Valve is your solution to automatically controlling and optimizing thermal energy in water heating. Constructed from lead-free brass for lasting durability, this mixing valve prevents scalding by mixing hot water with cold to deliver it at an optimum, controlled temperature. This unit has a wide inlet temperature range and a low minimum flow requirement, making it suitable for diverse climates and perfect for eco-friendly fixtures.

  • Lead-free
  • 125 PSI max operating pressure
  • Multi-fixture compatibility
  • ±2°C temperature stability
  • 3/8" Compression compatible inlet connection
  • Minimum flow rate: 0.4 GPM at 10 PSI
  • When operating at 45 PSI, this unit will deliver a flow rate of 2.45 GPM
  • PRICE
    $85.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Inlet Connection3/8 in
    Outlet Connection3/8 in

    Product Details

    Flow Rate0.4 gal/min
    TypeThermostatic Mixing Valve
    Outlet Connection TypeCompression
    ColorChrome
    MaterialLead Free Brass
    Manufacturers Part NumberB3186065
    GPM @45 PSI2.45 gal/min
    Inlet Connection TypeCompression
    Temperature Range Max120 °F
    BrandGlobal Industrial
    Max Pressure125 psi