Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Excel Dryer

Model # :WB640896

MPN #: XL-SB-ECO-1.1N

XleratorEco® Hand Dryer W/Noise Reduction Nozzle - Brushed Stainless Cover 110-120V -XL-SB-ECO

Product Description
Excel Dryer's XLERATOReco® Hand Dryer offers New 50% longer life, an industry leading 7-year warranty, and zero added cost! XLERATOReco uses "no heat" technology to dry hands in just 10 seconds using only 500 watts and will allow for more than one unit to be installed on a dedicated circuit. XLERATOReco features adjustable speed and sound, as well as an externally visible service LED. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. BuildingGreen® Approved, EPD, HPD, and Made In USA Certified®, qualifies for the most LEED Credits of any hand dryer. Feel the power of a clean and green facility with the XLERATOR® Hand Dryer.

PRICE
$869.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Depth6-2/3 in
Height12-2/3 in
Weight16 lbs

Product Details

Mounting LocationSurface Mount
Wattage500 W
MaterialStainless Steel
Manufacturers Part NumberXL-SB-ECO-1.1N
Drying StyleHands-Under
Drying Time15 Seconds
BrandExcel Dryer
RPM20000 rpm
TypeAutomatic
CFM71 CFM
Horsepower5/8 HP
ColorSilver
Amperage4.5 A
SeriesXL-SB-ECO
Hertz50/60 Hz
StyleXleratorEco
Voltage110-120 V
ActivationAutomatic
DescriptionXleratorEco Hand Dryer W/ Noise Reduction Nozzle - XL-SB-ECO
Decibels78-80
Sensor Range1" to 11" Adjustable