Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Excel Dryer

Model # :WB641146

MPN #: 704161

XleratorEco® Automatic No Heat Hand Dryer, Brushed Stainless Steel, 110-120V

Product Description
Excel Dryer's XLERATOReco® Hand Dryer offers New 50% longer life, an industry leading 7-year warranty, and zero added cost XLERATOReco uses no heat technology to dry hands in just 10 seconds using only 500 watts and will allow for more than one unit to be installed on a dedicated circuit. XLERATOReco features adjustable speed and sound, as well as an externally visible service LED. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. BuildingGreen® Approved, EPD, HPD, and Made In USA Certified®, qualifies for the most LEED Credits of any hand dryer. Feel the power of a clean and green facility with the XLERATOR® Hand Dryer.

PRICE
$1,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/4 in
Depth6-2/3 in
Height12-11/16 in

Product Details

TypeAutomatic
Horsepower5/8 HP
ColorSilver
Amperage4.3-4.5 A
SeriesXL-SB-ECO
Hertz50/60 Hz
StyleXleratorEco
Mounting LocationWall
Wattage460-530 W
Voltage110-120 V
MaterialStainless Steel
ActivationAutomatic
DescriptionXleratorEco Automatic Hand Dryer
Manufacturers Part Number704161
Drying StyleHands-Under
Drying Time10 Seconds
Decibels78
BrandExcel Dryer