thinkTHIN High Protein Bars Variety 20g Protein, 15 Count
Write a Review
|
Questions & Answers (0)
Product Description
Looking to live actively and well with delicious food? This thinkTHIN High Protein Bars, 60 g Bars, 15 Count is packed with 20 grams of protein, 0 grams of sugar and is Gluten-Free. With 15 60 gram individually wrapped protein bars in deliciously decadent flavors like Chunky Peanut Butter and Brownie Crunch, you can't find a better tasting, healthy protein bar. Crunch your way into the chocolaty, peanut or brownie flavors of thinkTHIN High Protein Bars, 60 g Bars, 15 Count and get your protein from a good tasting source.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 Count |
Product Details
| Type | Snacks |
| Kosher | No |
| Includes | (7) Brownie Crunch; (8) Chunky Peanut Butter |
| Flavor | Assorted |
| Package Type | Box |
| Description | Thinkthin High Protein Bars Variety 20G Protein |
| Features | Variety Pack |
| Manufacturers Part Number | 220-00555 |
| Gluten Free | No |
| Brand | Thinkthin |
Compliance & Certifications
| Certifications | Contains Nuts |