NATURE VALLEY Fruit & Nut Trail Mix Chewy Granola Bars, 48 Count
Write a Review
|
Questions & Answers (0)
Product Description
A deliciously soft and crunchy mix of fruit and nuts, this Nature Valley Fruit & Nut Trail Mix Chewy Granola Bars 48 Count is packed with salty and fruit flavor. These 1.2 oz individually wrapped bars are made with almonds, raisins, peanuts and cranberries and mixed with delicious granola to create a mouthwateringly irresistible granola bar. Made with 100% natural whole grain oats, these chewy granola bars have 8 grams of whole grain per serving. Perfect for stocking the employee breakroom or storing in your desk drawer for an afternoon snack, this Nature Valley Fruit & Nut Trail Mix Chewy Granola Bars 48 Count is filled with a healthier alternative to those sugary junk foods.
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.2 oz. |
Product Details
| Type | Snacks |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 48 |
| Description | Nature Valley Fruit & Nut Trail Mix Chewy Granola Bars |
| Manufacturers Part Number | 220-00532 |
| Gluten Free | No |
| Screw Finish | 1.2 oz. |
| Brand | Nature Valley |