LabelMaster® "This Package Conforms to 49 CFR 173.4", 3"L x 5"W, Red/White, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Protect your products from mishandling with This Package Conforms to 49 CFR 173.4 For Domestic Highway Or Rail Transport Only Markings. Made of paper, they have outstanding chemical and abrasion resistance, feature strong adhesion to corrugated boxes, and help keep you in regulatory compliance. Red and white, the markings measure 5 x 3 in. and are sold in rolls of 500.
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 5 in |
| Size | 3" x 5" |
Product Details
| Type | Hazard D.O.T Labels |
| Labels per Roll | 500 |
| Material | Semi-Gloss Paper |
| Package Quantity | 1 |
| Color | Red/White |
| Manufacturers Part Number | L460 |
| Text | This Package Conforms To 49 CFR 173.4… |
| Brand | LabelMaster |