Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146042

MPN #: LVHR562XVE

AccuformNMC™ Please Avoid Blind Spots Sign, Graphic, Adhesive Dura-Vinyl, 14" x 10", Yellow

Product Description
Keep vehicles out of your blind spots to help prevent accidents with your vehicle.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Preventing accidents saves lives and money
  • Ensure other drivers understand that your vehicle has a wide turning radius on the right
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Graphic clearly illustrates dangerous areas for other vehicles to be in
  • Prevent accidents that your drivers cannot clearly see coming
  • Mounting Location: Self-Adhesive


PRICE
$17.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Weight0.1 lbs
Size14" x 10"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendPlease Avoid Blind Spots (Graphic)
ColorYellow
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingWarning
Manufacturers Part NumberLVHR562XVE
BrandAccuform