Aero Manufacturing Company® 2F3-1814 Three Bowl Aerospec SS NSF Sink
Write a Review
|
Questions & Answers (0)
Product Description
Three Bowl SS NSF Sink - 14GA 304 14"Wx18"D
This Three-Compartment Sink features a 14 gauge stainless steel body. Designed with full 10" backsplash and 18 gauge stainless steel strip to cover seams between bowls. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 14"Wx18"D. Easy assembly. NSF Listed.
This Three-Compartment Sink features a 14 gauge stainless steel body. Designed with full 10" backsplash and 18 gauge stainless steel strip to cover seams between bowls. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 14"Wx18"D. Easy assembly. NSF Listed.
PRICE
$3,425.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-1/2 in |
| Width | 24 in |
| Height | 42-1/2 in |
| Compartment Length | 14 in |
| Compartment Width | 18 in |
| Compartment Depth | 14 in |
| Weight | 85 lbs |
| Tube Diameter | 1-5/8 in |
| Backsplash Height | 10 in |
| Drain Rough-In Locations | 9.75 / 12.25 / 14 |
| Faucet Centers | 8 in |
| Steel Gauge | 14 ga |
Product Details
| Number of Legs | 4 |
| Stainless Series | 304 |
| Style | No Drainboards |
| Capacity | 14 ft³ |
| Material | Stainless Steel |
| Number of Compartments | 3 |
| Manufacturers Part Number | 2F3-1814 |
| Faucet Holes | 2 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| NSF Certified | Yes |