Pewag Quad Leg Chain Sling, 9/32" x 5', 6400 lb. Sling Capacity, 30-Degrees Angle, Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium 5-foot quadruple-leg Grade 100 chain sling assembled with durable 9/32" alloy chain and equipped with self-locking sling hooks on each leg for secure load attachment and enhanced lifting safety. Engineered for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, wear resistance, and fatigue performance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring superior load stability, balanced force distribution, and reliable lifting performance in challenging work environments.
PRICE
$772.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 5040 lbs |
| Vertical Lift Weight Capacity | 6300 lbs |
| Basket Hitch Capacity | 4410 lbs |
Product Details
| Type | Quad Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 7G100QOSXK/5 |
| Brand | Pewag |