Pewag Single Leg Chain Sling, Sling Hook, 1/2" x 10', 9300 lb. Sling Capacity, 90-Degrees Angle, G63
Write a Review
|
Questions & Answers (0)
Product Description
10-foot single-leg chain sling manufactured from 1/2" Grade 63 alloy chain and equipped with rugged sling hooks for secure load attachment and reliable lifting performance. Designed for demanding overhead lifting and material handling applications, it offers excellent strength, durability, and resistance to wear. The single-leg configuration provides versatility for a wide range of lifting tasks, while the robust Grade 63 chain construction ensures dependable service life in industrial, construction, fabrication, and maintenance environments.
PRICE
$1,548.20
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 7440 lbs |
| Vertical Lift Weight Capacity | 9300 lbs |
| Basket Hitch Capacity | 6510 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 13G63SOS/10 |
| Brand | Pewag |