Pewag Three Leg Chain Sling, Grab Hook, 3/8" x 5', 15900 lb. Sling Capacity, 30-Degrees Angle, G120
Write a Review
|
Questions & Answers (0)
Product Description
heavy-duty 5-foot three-leg chain sling manufactured from 3/8" Grade 120 alloy chain and designed for demanding overhead lifting and rigging applications. Engineered to provide secure load control and balanced lifting, it delivers exceptional strength, durability, and wear resistance in challenging environments. Grade 120 chain technology offers superior working load capacity while reducing overall sling weight. Ideal for construction, manufacturing, energy, mining, and industrial material handling operations where safety and reliability are essential.
PRICE
$731.10
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 12720 lbs |
| Vertical Lift Weight Capacity | 15900 lbs |
| Basket Hitch Capacity | 11130 lbs |
Product Details
| Type | Triple Leg |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 10G120TOG/5 |
| Brand | Pewag |