R&B Wire® Three Panel Mobile Antimicrobial Medical Privacy Screen, Cream , USA Made
Write a Review
|
Questions & Answers (0)
Product Description
Provides a quick and easy way to divide space and create privacy for patients. Sturdy three panel hinged design for easy storage and quick deployment. White powder coated steel frame with wide stance legs for stability and 2" twin wheel casters for easy maneuverability. Curtains are made from antimicrobial vinyl, which inhibits the growth of bacteria and fungi. When opened, entire unit measures 81"L x 69"H. This product is made in USA.
PRICE
$355.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 22 in |
| Height | 69 in |
| Weight | 30 lbs |
Product Details
| Number of Panels | 3 |
| Type | Privacy Screen |
| Color | Cream |
| Wheel Type | 4 Casters, 2 Locking |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Material | Antimicrobial Vinyl |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | PSS-3CUS/AML/C |
| Number of Casters | 4 |
| Brand | R&B Wire Products |