R&B Wire® Three Panel Stationary Antimicrobial Medical Privacy Screen, Gray Green
Write a Review
|
Questions & Answers (0)
Product Description
Provides a quick and easy way to divide space and create privacy for patients. Sturdy three panel hinged design for easy storage and quick deployment. White powder coated steel frame with wide stance legs for stability and non-marking rubber crutch tips. Curtains are made from antimicrobial vinyl, which inhibits the growth of bacteria and fungi. When opened, entire unit measures 81"L x 67"H.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 22 in |
| Height | 67 in |
| Weight | 30 lbs |
Product Details
| Type | Privacy Screen |
| Number of Panels | 3 |
| Color | Green |
| Mobile or Stationary | Stationary |
| Material | Antimicrobial Vinyl |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | PSS-3/AML/GG |
| Brand | R&B Wire Products |